Zoro Homepage

Camp Organizer

  • Mfr # 18089911

  • Zoro # G116515433


product price: $52.15
/ea

Key Features

Mounting
Velcro Mount
Compartments
8 Pouches
Material
Polyester
Color
Gray
Size
39 in W x 47 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18089911
Zoro #
G116515433
UPC #
810038736792
Country of Origin
China

Dimensions

Size
39 in W x 47 in H

Details

Mounting
Velcro Mount
Compartments
8 Pouches
Material
Polyester
Color
Gray

Description

39 Inch Width x 47 Inch Height; 8 Pouches; C-Channel Mount for Selected Overland Vehicle Systems Items or Velcro Mount for Universal/ Mamba and Bushveld Roof Top Tents; Gray; Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.