Shop OVERTIME
See all product information
Create Account
USB-C to USB-C & Type-C Audio 100W Charging Splitter Adapter, Black
- Mfr # OADCTCCBK
- Zoro # G323390939
product price:Â
$
28.65
/ea
Key Features
Adapter & Splitter Type
Splitter
Material
Nylon
For Use With
Modern USB-C Devices
Connector Gender
Male to Female/Female
End 1 Connector
USB C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OADCTCCBK
- Zoro #
- G323390939
- UPC #
- 802029086856
- Country of Origin
- China
- Adapter & Splitter Type
- Splitter
- Material
- Nylon
- For Use With
- Modern USB-C Devices
- Item
- Splitter
- Connector Gender
- Male to Female/Female
- End 1 Connector
- USB C
- Connector Finish
- Gold-Plated
- Cable Jacket Material
- Nylon
- USB Ports
- 3
- End 2 Connector
- USB C
- Includes
- USB-C to USB-C Cable, USB-C Splitter Adapter
- Color
- Black
- End 3 Connector
- USB C
- Adapter Use
- Power
Dimensions
- Width
- 0.9 in
- Length
- 5.51 in
- Height
- 0.24 in
Description
Charge and Create Freely Power your day without slowing down. This usb c adaptor makes it easy to charge your device while listening to music, joining meetings, or playing your favorite games. The dual USB C ports handle both charging and audio at once, giving you smooth performance and uninterrupted sound. It is as simple as plug and use with no extra steps or setup required. Whether you are at your desk, on a call, or traveling, it keeps your devices and your focus fully charged. Sound That Inspires Focus Hear the difference in every note and voice. The built in HiFi DAC decoding chip delivers balanced, high definition sound that makes your music clearer and your calls more natural. Movies, podcasts, and games feel more immersive, while the inline cable control lets you adjust volume, skip tracks, or answer calls in seconds. It is designed for people who want great sound and easy control in one simple, elegant usb c headphone splitter. Built for Movement Strong, sleek, and ready to go anywhere, this usb c splitter 2 in 1 out is built to keep up with your routine. The braided cable prevents tangling and fraying, while the aluminum alloy shell protects against daily wear without adding bulk. Compact enough for your pocket yet durable enough for travel, it is made for life on the move. Compatible with mobile phones, tablets, laptops, and PCs, this usb c audio splitter works wherever you do, at home, in the office, or on the go. Thoughtfully designed to balance performance with convenience, this 2 in 1 usb c cable brings lasting reliability and a touch of everyday style to your setup. For those who want function and quality combined, this usb-c splitter 1 in 2 out is the perfect companion for any device. It connects effortlessly through a usb c to usb c splitter or even a type c to headphone jack setup, giving you complete freedom to listen and charge without compromise.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.