Shop OVERTIME
See all product information
Create Account
USB-C to USB-C & 3.5mm Audio and 100W Charging Splitter Adapter, White
- Mfr # OADCTC35WH
- Zoro # G423390938
product price:Â
$
28.65
/ea
Key Features
Cable Jacket Material
Nylon
Material
Nylon
For Use With
Modern USB-C Devices
Adapter & Splitter Type
Splitter
Adapter Use
Power
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OADCTC35WH
- Zoro #
- G423390938
- UPC #
- 802029086863
- Country of Origin
- China
- Item
- Splitter
- Cable Jacket Material
- Nylon
- Material
- Nylon
- For Use With
- Modern USB-C Devices
- Adapter & Splitter Type
- Splitter
- Adapter Use
- Power
- Color
- White
- Includes
- USB-C to USB-C Cable, Audio Splitter Adapter
- Connector Finish
- Gold-Plated
- End 3 Connector
- USB C
- USB Ports
- 2
- End 1 Connector
- USB C
- Connector Gender
- Male to Female/Female
Dimensions
- Width
- 0.9 in
- Length
- 5.51 in
- Height
- 0.24 in
Description
Power Made Simple This 2-in-1 usb c to 3.5mm headphone and charger adapter is designed to make everyday life easier. It lets you charge and listen at the same time, combining usb c to 3.5mm audio and charging functionality in one compact accessory. Whether you are taking calls, streaming your favorite music, or gaming, it delivers smooth performance without interruptions. Just plug it in with no setup or drivers required. Fast, Safe, and Reliable Charging Keep your devices powered up with confidence using this 2 in 1 charging cable. Supporting up to 100W PD fast charging, it provides quick, stable power while keeping your devices protected from overheating or overcharging. The intelligent design works seamlessly with your phone, tablet, or laptop, helping you stay focused on what matters most without worrying about battery life. Clear Sound and Everyday Durability Good sound makes everything better. The built-in DAC chip ensures crisp, natural, and balanced audio across music, calls, and gaming. This usb-c to 3.5mm audio headphone adapter lets you enjoy immersive clarity wherever you are, while inline controls make it easy to manage volume and playback right from your headset. The strong braided cable and aluminum alloy shell give it a premium, durable feel that stands up to daily use. Lightweight and portable, it fits easily into a pocket or bag so you can take it anywhere, from home to office to travel. Compatible with phones, tablets, and laptops, this usb c to 3.5mm adapter connects effortlessly and delivers dependable performance every time.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.