Shop All Pipe Insulation
Owens Corning
3" x 3 ft. Pipe Insulation, 1-1/2" Wall
Mfr # 722573
Zoro # G2830746
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 1 1/2 in
- Length 3 ft.
- For Iron Pipe Size 3"
- Material Fiberglass
- Green Certification or Other Recognition GREENGUARD Certified
Product Information
- Brand Owens Corning
- MFR # 722573
- Zoro # G2830746
- UPC # 047563710229
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Length | 3 ft. |
For Iron Pipe Size | 3" |
Insulation Length | 3 ft |
Fits Pipe Size - Pipe Insulation | 3 in |
Fits Pipe Size | 3 in |
Details
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 3 17/32 in, Wall Thickness 1 1/2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Jacket Material ASJ Facing, Color Tan, R Value 9, Form Tube, For Copper Tube Size Not Applicable, For Pipe Size 3 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Tee, 8"x6"x8", 125, Flg, Black (4319002034)
- ZORO SELECT CPVC Transition Female Adapter, CTS, Schedule SDR-11, 1/2" Pipe Size, FNPT x CTS Hub (4135-005SS)
- CAMELON 14-13/16" L, Contemporary, Brass, Grab Bar, Polished Nickel (DR914126)
- T&S BRASS Faucet Spray Spring Hose, Surface Mount (B-2187)
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (722594)
- OWENS CORNING 3" x 3 ft. Pipe Insulation, 2" Wall (722574)
- OWENS CORNING 1" x 3 ft. Pipe Insulation, 1/2" Wall (722609)
- OWENS CORNING 2-1/2" x 3 ft. Pipe Insulation, 1" Wall (722599)
- OWENS CORNING 3-1/8" x 3 ft. Pipe Insulation, 2" Wall (722635)
- OWENS CORNING 1" x 3 ft. Pipe Insulation, 1-1/2" Wall (722580)
- ARMACELL 1-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGS11034)
- Owens Corning Pipe & Tubing Insulation