Owens Corning
4-1/8" x 3 ft. Pipe Insulation, 2" Wall
Mfr # 722655
Zoro # G3413873
product price: $67.19
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- For Iron Pipe Size 4-1/8"
- Material Fiberglass
- Insulation Approx. R Value 13.7
- Insulation Nominal I.D. 4 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Owens Corning
- MFR # 722655
- Zoro # G3413873
- UPC # 047563710540
- Country of Origin United States
- Category Pipe Insulation
Dimensions
Wall Thickness | 2 in |
Length | 3 ft. |
For Iron Pipe Size | 4-1/8" |
Insulation Length | 3 ft |
Wall Thickness - Insulation | 2 in |
Fits Tube Size | 4 1/8 in |
Insulation Max. Thickness | 2" |
Description
Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 4 5/32 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Facing Material ASJ Facing, Color Tan, R Value 13.7, Form Tube, For Copper Tube Size 4 1/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated, Flexibility Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Foam Soap Sjs1751 Deck Mnt Foam Soap (5700751)
- ZORO SELECT 2-1/2" FNPT Brass Ball Valve Inline (G-F600-250)
- KOHLER Artifacts Bell Bathroom Sink Spout (72759-CP)
- AEROFLEX 3" x 6 ft. Pipe Insulation, 1/2" Wall (328-AC31212)
- OWENS CORNING 4-1/8" x 3 ft. Pipe Insulation, 1" Wall (722603)
- OWENS CORNING 4-1/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (722627)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 1-1/2" Wall (722604)
- OWENS CORNING 4" x 3 ft. Pipe Insulation, 1" Wall (722563)
- OWENS CORNING 5" x 3 ft. Pipe Insulation, 2" Wall (722608)
- OWENS CORNING 2-5/8" x 3 ft. Pipe Insulation, 1-1/2" Wall (722610)
- TECHLITE INSULATION 3/4" x 4 ft. Pipe Insulation, 1" Wall (0179-0075IP100-PF-0910-01)
- TUBOLIT 3/8" x 6 ft. Pipe Insulation, 3/8" Wall (DGT05838S)