Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Insulation, 3 ft. L, Fiberglass, 2 in Wall

  • Mfr # 722606

  • Zoro # G3199323


product price: $33.08
/ea

Key Features

Length
3 ft.
For Iron Pipe Size
1-1/2"
Material
Fiberglass
Color
Tan
Insulation Body Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
722606
Zoro #
G3199323
UPC #
047563710595
Country of Origin
United States

Dimensions

Wall Thickness
2 in
Length
3 ft.
For Iron Pipe Size
1-1/2"
Insulation Length
3 ft
Insulation Max. Thickness
2"
Wall Thickness - Insulation
2 in
Fits Pipe Size - Pipe Insulation
1 1/2 in
Fits Pipe Size
1 1/2 in
For Pipe Size
1 1/2 in
Overall Length
3 ft
Inside Diameter
1 59/64 in

Details

Material
Fiberglass
Item
Pipe Insulation
Color
Tan
Insulation Body Material
Fiberglass
Approx. R Value
17.8
Green Certification or Other Recognition
GREENGUARD(R) Certified
Temp. Range
0 Degrees to 1000 Degrees F
Insulation Type
Hinged with Self Sealing Lap
Pipe Insulation Item
Pipe Insulation
Insulation Approx. K Value
0.11
Insulation Approx. R Value
17.8
Approx. K Value
0.11
Insulation Nominal I.D.
1 59/64 in
Standards
UL 723, ASTM E84 or CAN/ULC S-102-M, GREENGUARD, ASTM C 547; ASTM C 1136, Types 1-IV; ASTM C 795, MIL-I-22344D, Nuclear Regulatory Commission Guide 1.36, Non-Metallic Thermal Insulation; MIL-I-24244C (Ships); U.S. Coast Guard Approval No. 164.009; CAN/CGSB-51.9 - Type I, Class 2; New York City MEA No. 344-83; NFPA 90A; ASTM C411; ASTM C302; ASTM E96 (Procedure A)
Includes
Pressure Sensitive Adhesive System
Insulation Temp. Range
0 Degrees F to 1000 Degrees F
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
K Value
0.11 BTU
R Value
17.8
Installation Style
Slit with Adhesive and Flap
Tube Style
Hinged
Jacket Color
White
Sealing Method
Adhesive Flap Seal
Flame Spread Index
25
Plenum Rating
Plenum Rated
Smoke Developed Index
50
Green Environmental Properties
Formaldehyde Less Than or Equal to 0.05 ppm, Total VOC Less Than or Equal to 0.5 mg/cu m
Minimum Operating Temperature
0 Degrees F
Facing Material
ASJ Facing
Form
Tube

Description

Pipe Insulation, Insulation Material Fiberglass, Installation Style Slit with Adhesive and Flap, Inside Diameter 1 59/64 in, Wall Thickness 2 in, Overall Length 3 ft, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Facing Material ASJ Facing, Color Tan, R Value 17.8, Form Tube, For Pipe Size 1 1/2 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Not Applicable, Plenum Rating Plenum Rated, Flexibility Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.