
Five-Subject Notebook, 5 Subject, College Rule, Randomly Assorted Cover Color, 200 11 x 9 Sheets
Mfr # 10588
Zoro # G315510161
product price:Â $17.25
/eaKey Features
Sheet Size
11 in x 9 in
Paper Color
White
Number of Sheets
200
Recycled Content
0%
Cover Color
Randomly Assorted
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10588
Zoro #
G315510161
UPC #
25932105883
Country of Origin
United States
Dimensions
Sheet Size
11 in x 9 in
Width
9 in
Sheet Ruling Size
9/32 in
Height
11 in
Details
Paper Color
White
Number of Sheets
200
Recycled Content
0%
Cover Color
Randomly Assorted
Cover Material
Poly
Binding Location
Side
Item
General Purpose Notebooks
Binding
Spiral Coil
Color Family - Clipboard
Multicolor
Number of Sections
5
Punching
Side: 3-Hole
Number of Pockets
5
Format
Medium/College Rule
Perforation
Yes
Number of Section Dividers
5
Description
This Oxford five-subject poly notebook comes in bright colors and is three-hole punched to fit a standard binder. Includes five poly divider pockets and a strong no-snag coil. Comes in assorted colors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.