Shop OXFORD
See all product information
Create Account
Pocket Folder, Blue, Fiber, PK25
- Mfr # OXF57701
- Zoro # G522886714
product price:Â
$
33.45
/pk of 25, $1.34/ea
Key Features
Color
Blue
Sheet Capacity
85
Pocket Location
Inside Front & Back
Accessibility
Book Fold
Number of Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OXF57701
- Zoro #
- G522886714
- UPC #
- 078787577015
- Country of Origin
- United States
- Color
- Blue
- Sheet Capacity
- 85
- Pocket Location
- Inside Front & Back
- Accessibility
- Book Fold
- Number of Pockets
- 2
- Fastener Location
- Double-sided
- Material
- Fiber
- Number of Fasteners
- 3
- Features
- Fastener Capacity
- 1/2 in
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Item
- Pocket Folder
- Product Type
- Pocket Folder
- Shell Material
- Fiber
- Wire Color
- Blue
- Traction Material
- Fiber
- Index Tab Color
- Blue
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Overall Width
- 8 1/2 in
- Paper Size
- Letter
- Height
- 11 in
- Fits Chest Size
Description
Pocket Folder,Blue,Fiber,PK25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.