Shop All File Folders
Oxford
Pressboard Report Cover 8-1/2 x11", LightBlue
Mfr # 12701
Zoro # G7491027
original price:
$6.85
31% off
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Color Light Blue
- Material Pressguard
- Size Letter
- File Fastener Type Two-Prong Metal Fastener
Product Information
- Brand Oxford
- MFR # 12701
- Zoro # G7491027
- UPC # 078787127012
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 3" |
Size | Letter |
Sheet Size | 8.5 x 11 |
File Size | Letter |
Details
Description
PressGuard Report Cover,Letter,LightBlue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROMM Strapping Tool, Pneumatic, Standard Duty (A480/19 13.4112)
- BOSTITCH Executive 20 Sheet Metal Stapler, Black, PK2 (B440-BLK-2PK)
- MAGNA VISUAL Magna Visual Magnetic Clip Board (MCB)
- ZORO SELECT Tall Corrugated Boxes, 10" x 10" x 48", Kraft, 20/Bundle (11A683)
- OXFORD School Grade Twin Pocket Folder with Fasteners, PK100 (50764)
- OXFORD Pressboard Report Cover 8-1/2 x 11", Red, Width: 2.37" (12934)
- OXFORD Pressboard Report Cover 8-1/2 x11", Black (71306)
- OXFORD Two Pocket Folder, Assorted, PK25 (57513)
- OXFORD Pressboard Report Cover 8-1/2 x 11", Black (12906)
- OXFORD Pressboard Report Cover, Light Blue (71101)
- C-LINE PRODUCTS 3-Pocket Poly Portfolios, Assorted, PK24 (33940-DS)
- Oxford File Folders