Express Wipes PK12

  • Mfr # 101109307

  • Zoro # G621693091


product price:  $209.99
/pk 12, $17.50/ea
Free Shipping & Returns

Key Features

Color
Colorless
Sheet Size
6 in x 6 in
Number of Sheets
220
Length
15.5 in
Width
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
101109307
Zoro #
G621693091
UPC #
10807174561095
Country of Origin
United States

Dimensions

Sheet Size
6 in x 6 in
Length
15.5 in
Width
10.5 in

Details

Color
Colorless
Number of Sheets
220
Fragrance
Characteristic

Description

Oxivir Express Wipes Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.