10-8X2 Square Drive Flat Head Nibs Deck Screw Type 17 2/3 Thread 18 8 Stainless Steel, 2000PK

  • Mfr # 571281

  • Zoro # G722676337


product price:  $1,121.99
/pk 2000, $0.56/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Screw Size
#10-8
Fastener Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571281
Zoro #
G722676337
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10-8
Fastener Length
2 in

Details

Head Type
Flat
Drive
Square

Description

10-8X2 Square Drive Flat Head Nibs Deck Screw Type 17 2/3 Thread 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products