10-9X2 1/2 Square Drive Round Washer Head Deep Thread Type 17 Wood Screw 2/3 Thrd Black Ox, 1750PK

  • Mfr # 561735

  • Zoro # G822679009


product price:  $595.99
/pk 1750, $0.34/ea
Free Shipping & Returns

Key Features

Fastener Length
2-1/2 in
Screw Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
561735
Zoro #
G822679009
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
2-1/2 in
Screw Size
#10

Description

10-9X2 1/2 Square Drive Round Washer Head Deep Thread Type 17 Wood Screw 2/3 Thrd Black Ox

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.