Zoro Homepage

10-9X7/8 Square Drive Pan Head Deep Thread Screw Type 17 Full Thread Black Oxide & Oil, 4000PK

  • Mfr # 623977

  • Zoro # G522687403


product price: $290.99
/pk 4000, $0.07/ea
Free Shipping & Returns

Key Features

Screw Size
#10
Fastener Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
623977
Zoro #
G522687403
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
7/8 in

Description

10-9X7/8 Square Drive Pan Head Deep Thread Screw Type 17 Full Thread Black Oxide & Oil

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products