4-40X1/2 Three Sixteenths Hex Male Female Standoff Aluminum, 1000PK

  • Mfr # 249894

  • Zoro # G322678908


product price:  $357.99
/pk 1000, $0.36/ea
Free Shipping & Returns

Key Features

Overall Length
1/2 in
Hex Width
3/16 in
Thread Size
#4-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
249894
Zoro #
G322678908
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1/2 in
Hex Width
3/16 in
Thread Size
#4-40

Description

4-40X1/2 Three Sixteenths Hex Male Female Standoff Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.