Hex Male-Female Standoff, PK25
- Mfr # 4640-1032-SS-20
- Zoro # G422962310
product price:Â
$
164.99
/pk of 25, $6.60/ea
Sold in multiples of 2Â pks for
$329.98
Free Shipping & Returns
Key Features
Wire Rope Length
1 7/8 in
Material
Stainless Steel
Thread Style
Partially Threaded
Thread Size Size B
#10-32
Thread Fit Side B
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4640-1032-SS-20
- Zoro #
- G422962310
- UPC #
- -
- Country of Origin
- United States
- Material
- Stainless Steel
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Item
- Hex Male-Female Standoff
- Thread Fit Side A
- 2A
- Shape
- Hex
- Thread Direction
- Right Hand
- Standoff Type
- Male-Female Standoff
- Thread Type
- Fine
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Finish
- Passivated
- Thread Gender Side A
- Male
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 1 7/8 in
- Thread Size Size B
- #10-32
- Thread Size Side A
- #10-32
- Hex Width
- 3/8 in
- Body Length
- 1 1/2 in
- Overall Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Hex Male-Female Standoff, Overall Length 1 7/8 in, Body Length 1 1/2 in, Hex Width 3/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.