
4-40X13/16 One Quarter Hex Male Female Standoff Aluminum, 1000PK
Mfr # 428025
Zoro # G022669763
product price: $307.99
/pk 1000, $0.31/ea
Free Shipping & Returns
Key Features
Thread Size
#4-40
Overall Length
13/16 in
Hex Width
1/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
428025
Zoro #
G022669763
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#4-40
Overall Length
13/16 in
Hex Width
1/4 in
Description
4-40X13/16 One Quarter Hex Male Female Standoff Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.