Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4509-256-SS-20
- Zoro # G322962359
product price:Â
$
109.99
/pk of 25, $4.40/ea
Sold in multiples of 3Â pks for
$329.97
Free Shipping & Returns
Key Features
Thread Fit Side B
2B
Hex Width
3/16 in
Thread Direction
Right Hand
Wire Rope Length
29/32 in
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4509-256-SS-20
- Zoro #
- G322962359
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side B
- 2B
- Thread Direction
- Right Hand
- Shape
- Hex
- Finish
- Passivated
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Material Grade/Class
- 18-8
- Thread Style
- Partially Threaded
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2A
- Item
- Hex Male-Female Standoff
- Material
- Stainless Steel
- Thread Type
- Coarse
- Standoff Type
- Male-Female Standoff
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 3/16 in
- Wire Rope Length
- 29/32 in
- Thread Size Size B
- #2-56
- Thread Size Side A
- #2-56
- Body Length
- 3/4 in
- Overall Length
- 29/32 in
- Length
- 29/32 in
Description
Hex Male-Female Standoff, Overall Length 29/32 in, Body Length 3/4 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Passivated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.