Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Male-Female Standoff, PK25
- Mfr # 4554-832-N
- Zoro # G822963399
product price:Â
$
136.99
/pk of 25, $5.48/ea
Sold in multiples of 3Â pks for
$410.97
Free Shipping & Returns
Key Features
Material Grade/Class
6/6
Thread Fit Side A
2A
System of Measurement
Inch
Thread Fit Side B
2B
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4554-832-N
- Zoro #
- G822963399
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 6/6
- Thread Fit Side A
- 2A
- System of Measurement
- Inch
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Thread Gender Side A
- Male
- Item
- Hex Male-Female Standoff
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Material
- Nylon
- Shape
- Hex
- Standoff Type
- Male-Female Standoff
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Body Length
- 1 3/4 in
- Thread Size Size B
- #8-32
- Thread Size Side A
- #8-32
- Hex Width
- 1/4 in
- Wire Rope Length
- 2 1/8 in
- Overall Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Hex Male-Female Standoff, Overall Length 2 1/8 in, Body Length 1 3/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.