
4-40X1/8 One Quarter Hex Female Standoff Stainless Steel, 500PK
Mfr # 429952
Zoro # G822678132
product price:Â $143.99
/pk 500, $0.29/ea
Free Shipping & Returns
Key Features
Thread Size
#4-40
Overall Length
1/8 in
Hex Width
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
429952
Zoro #
G822678132
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#4-40
Overall Length
1/8 in
Hex Width
1/4 in
Description
4-40X1/8 One Quarter Hex Female Standoff Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.