Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5X1/2 Phillips Flat Hinge Screw Coarse Thread Fully Threaded Steel Bright Brass Finish, 10000PK

  • Mfr # 572655

  • Zoro # G822693333


product price: $102.99
/pk 10000, $0.01/ea
Free Shipping & Returns

Key Features

Screw Size
#5
Fastener Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572655
Zoro #
G822693333
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#5
Fastener Length
1/2 in

Description

5X1/2 Phillips Flat Hinge Screw Coarse Thread Fully Threaded Steel Bright Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products