Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-13X3/4 Phillips Flat Head with Nibs Deep Thread Wood Screw with Type 17 Point Black Ox, 10000PK

  • Mfr # 555748

  • Zoro # G222683606


product price: $302.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Screw Size
#6
Fastener Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555748
Zoro #
G222683606
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
3/4 in

Description

6-13X3/4 Phillips Flat Head with Nibs Deep Thread Wood Screw with Type 17 Point Black Ox

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products