6-13X7/8 Square Drive Flat Head No Nibs Deep Thread Wood Screw Type 17 Full Thrd Black Ox, 6000PK

  • Mfr # 558086

  • Zoro # G922689892


product price:  $275.99
/pk 6000, $0.05/ea
Free Shipping & Returns

Key Features

Fastener Length
7/8 in
Screw Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558086
Zoro #
G922689892
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
7/8 in
Screw Size
#6

Description

6-13X7/8 Square Drive Flat Head No Nibs Deep Thread Wood Screw Type 17 Full Thrd Black Ox

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.