6-18X5/8 Phil Oval Hinge Screw Twinfast Fine Thread Full Thread Steel Bright Brass Finish, 10000PK

  • Mfr # 572860

  • Zoro # G922695794


product price: $118.99
/pk 10000, $0.01/ea
Free Shipping & Returns

Key Features

Fastener Length
5/8 in
Screw Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
572860
Zoro #
G922695794
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
5/8 in
Screw Size
#6

Description

6-18X5/8 Phil Oval Hinge Screw Twinfast Fine Thread Full Thread Steel Bright Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.