Zoro Homepage

8-11X1 1/4 Square Drive Pan Head Deep Thread Screw Type 17 2/3 Thread Black Oxide & Oil, 4000PK

  • Mfr # 623930

  • Zoro # G322687566


product price: $254.99
/pk 4000, $0.06/ea
Free Shipping & Returns

Key Features

Fastener Length
1-1/4 in
Screw Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
623930
Zoro #
G322687566
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1-1/4 in
Screw Size
#8

Description

8-11X1 1/4 Square Drive Pan Head Deep Thread Screw Type 17 2/3 Thread Black Oxide & Oil

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.