8-11X1 3/4 Square Drive Round Washer Head Deep Thrd Type 17 Wood Screw 2/3 Thrd Zinc Bake, 2000PK

  • Mfr # 504342

  • Zoro # G922681056


product price:  $211.99
/pk 2000, $0.11/ea
Free Shipping & Returns

Key Features

Fastener Length
1-3/4 in
Screw Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
504342
Zoro #
G922681056
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1-3/4 in
Screw Size
#8

Description

8-11X1 3/4 Square Drive Round Washer Head Deep Thrd Type 17 Wood Screw 2/3 Thrd Zinc Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.