8-11X5/8 6 Lobe Pan Deep Thread Wood Screw Type 17 Full Thread Black Oxide and Oil, 6000PK

  • Mfr # 638659

  • Zoro # G022683622


product price:  $272.99
/pk 6000, $0.05/ea
Free Shipping & Returns

Key Features

Fastener Length
5/8 in
Screw Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638659
Zoro #
G022683622
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
5/8 in
Screw Size
#8

Description

8-11X5/8 6 Lobe Pan Deep Thread Wood Screw Type 17 Full Thread Black Oxide and Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.