8-32X1 1/2 Three Eighths Hex Male Female Standoff Stainless Steel, 100PK

  • Mfr # 431568

  • Zoro # G422674862


product price:  $431.99
/pk 100, $4.32/ea
Free Shipping & Returns

Key Features

Thread Size
#8-32
Hex Width
3/8 in
Overall Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
431568
Zoro #
G422674862
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Hex Width
3/8 in
Overall Length
1-1/2 in

Description

8-32X1 1/2 Three Eighths Hex Male Female Standoff Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.