Hex Male-Female Standoff, PK25
- Mfr # 4532-440-AL
- Zoro # G622964138
product price:Â
$
4.99
/pk of 25, $0.20/ea
Sold in multiples of 67Â pks for
$334.33
Key Features
Shape
Hex
Body Length
3/8 in
Material
Aluminum
Thread Fit Side A
2A
Thread Gender Side A
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4532-440-AL
- Zoro #
- G622964138
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Material
- Aluminum
- Thread Fit Side A
- 2A
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Thread Type
- Coarse
- Item
- Hex Male-Female Standoff
- Finish
- Plain
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 3/8 in
- Thread Size Size B
- #4-40
- Hex Width
- 1/4 in
- Wire Rope Length
- 9/16 in
- Thread Size Side A
- #4-40
- Overall Length
- 9/16 in
- Length
- 9/16 in
Description
Hex Male-Female Standoff, Overall Length 9/16 in, Body Length 3/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.