
8-32X3/8 One Quarter Hex Male Female Standoff Stainless Steel, 500PK
Mfr # 297662
Zoro # G922692335
product price: $395.99
/pk 500, $0.79/ea
Free Shipping & Returns
Key Features
Overall Length
3/8 in
Hex Width
1/4 in
Thread Size
#8-32
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
297662
Zoro #
G922692335
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3/8 in
Hex Width
1/4 in
Thread Size
#8-32
Description
8-32X3/8 One Quarter Hex Male Female Standoff Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.