4000 lb Electric Chain Hoist with 30 ft of lift including ECWA wireless adapter
- Mfr # OZ4000ECW-30
- Zoro # G822809499
product price:Â
$
4,426.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Electric Hoist Item
Electric Chain Hoist
Hoist Lift
30 ft
Hoist Mount
Top Hook
Includes
Wired Pendant, Wireless Adapter, Chain Bag, Spare Latches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OZ4000ECW-30
- Zoro #
- G822809499
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Housing Width
- 20.08 in
- Housing Length
- 10.63 in
Details
- Color
- Yellow
- Electric Hoist Item
- Electric Chain Hoist
- Hoist Lift
- 30 ft
- Hoist Mount
- Top Hook
- Includes
- Wired Pendant, Wireless Adapter, Chain Bag, Spare Latches
- Lift Speed
- 6.5 FPM
- Load Capacity
- 4000 lb
- Min. Between Hooks
- 24.4 in
- Motor HP
- 2.4 hp
- Phase
- Single
- Standards
- CE
- Voltage
- 115V
- Hoist Overload Protection
- Yes
- Finish
- Powder Coated
- Hook Opening
- 1.5 in
Description
The Electric Chain Hoist offers top-tier performance with a 4000 lb lifting capacity and the option of wired or wireless remote control. Designed for heavy-duty lifting, this hoist features precision-machined gears and a dual braking system for safe, smooth operation. Its ability to operate on a standard 115V power source ensures versatility and reliability. Whether you choose wired or wireless control, the Electric Chain Hoist provides the power and flexibility needed for demanding industrial applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.