Davit Crane
- Mfr # OZSS1500DAV-ACW
- Zoro # G124971092
product price:Â
$
6,211.99
/ea
Key Features
Overall Height
74 in
Mast Weight
50 lb
Maximum Lifting Height
90 ft
Boom Weight
49 lb
Standards
ASTM B912, DIN, NSF H1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OZSS1500DAV-ACW
- Zoro #
- G124971092
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 74 in
- Maximum Lifting Height
- 90 ft
- Max. Adjustable Boom Length
- 42 in
- Minimum Lifting Height
- 5.2 ft
- Min. Adjustable Boom Length
- 24 in
- No. of Boom Length Positions
- 4
- Mast Diameter
- 3.5 in
Details
- Item
- Davit Crane
- Mast Weight
- 50 lb
- Boom Weight
- 49 lb
- Standards
- ASTM B912, DIN, NSF H1
- Included Components
- Winch
- Maximum Lifting Capacity
- 1,500 lb
- Swivel Angle
- 360 Degrees
- Body Material
- 304 Stainless Steel
- Wire Color
- Silver
- Resistance Properties
- Corrosion-Resistant
- Power Source
- Electric
- Body Finish
- Electropolished
- Overall Weight
- 99 lb
- Color
- Silver
- Compatible Base Manufacturer Part Number
- OZPED1-TPSS, OZSOC1-TPSS, OZWALL1-TPSS
Description
Davit Crane, Maximum Lifting Capacity 1,500 lb, Minimum Lifting Height 5.2 ft, Maximum Lifting Height 90 ft, Number of Boom Length Positions 4, Minimum Adjustable Boom Length 24 in, Maximum Adjustable Boom Length 42 in, Boom Weight 49 lb, Color Silver, Compatible Base Manufacturer Part Number OZPED1-TPSS, OZSOC1-TPSS, OZWALL1-TPSS, Included Components Winch, Mast Weight 50 lb, Overall Weight 99 lb, Power Source Electric, Swivel Angle 360 Degrees , Mobility Stationary, Overall Height 74 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.