Shop OZ LIFTING PRODUCTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Davit Crane
- Mfr # OZSS1500DAV-DCW
- Zoro # G824972078
product price:Â
$
6,279.99
/ea
Key Features
Swivel Angle
360 Degrees
Mast Diameter
3.5 in
Max. Adjustable Boom Length
42 in
Resistance Properties
Corrosion-Resistant
Overall Weight
99 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OZSS1500DAV-DCW
- Zoro #
- G824972078
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Mast Diameter
- 3.5 in
- Max. Adjustable Boom Length
- 42 in
- Overall Height
- 74 in
- Minimum Lifting Height
- 5.2 ft
- Min. Adjustable Boom Length
- 24 in
- Maximum Lifting Height
- 90 ft
- No. of Boom Length Positions
- 4
Details
- Item
- Davit Crane
- Swivel Angle
- 360 Degrees
- Resistance Properties
- Corrosion-Resistant
- Overall Weight
- 99 lb
- Power Source
- Electric
- Boom Weight
- 49 lb
- Wire Color
- Silver
- Body Material
- 304 Stainless Steel
- Included Components
- Winch
- Mast Weight
- 50 lb
- Maximum Lifting Capacity
- 1,500 lb
- Body Finish
- Electropolished
- Standards
- ASTM B912, DIN, NSF H1
- Color
- Silver
- Compatible Base Manufacturer Part Number
- OZPED1-TPSS, OZSOC1-TPSS, OZWALL1-TPSS
Description
Davit Crane, Maximum Lifting Capacity 1,500 lb, Minimum Lifting Height 5.2 ft, Maximum Lifting Height 90 ft, Number of Boom Length Positions 4, Minimum Adjustable Boom Length 24 in, Maximum Adjustable Boom Length 42 in, Boom Weight 49 lb, Color Silver, Compatible Base Manufacturer Part Number OZPED1-TPSS, OZSOC1-TPSS, OZWALL1-TPSS, Included Components Winch, Mast Weight 50 lb, Overall Weight 99 lb, Power Source Electric, Swivel Angle 360 Degrees , Mobility Stationary, Overall Height 74 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.