Davit Crane
- Mfr # OZSS850DAV-DCW
- Zoro # G624971820
product price:Â
$
3,460.99
/ea
Free Shipping & Returns
Key Features
Min. Adjustable Boom Length
24 in
Minimum Lifting Height
5.2 ft
Power Source
Electric
Resistance Properties
Corrosion-Resistant
Mast Weight
29 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OZSS850DAV-DCW
- Zoro #
- G624971820
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Min. Adjustable Boom Length
- 24 in
- Minimum Lifting Height
- 5.2 ft
- No. of Boom Length Positions
- 4
- Overall Height
- 74 in
- Maximum Lifting Height
- 90 ft
- Max. Adjustable Boom Length
- 42 in
- Mast Diameter
- 3 in
Details
- Item
- Davit Crane
- Power Source
- Electric
- Resistance Properties
- Corrosion-Resistant
- Mast Weight
- 29 lb
- Standards
- ASTM B912, DIN, NSF H1
- Body Material
- 304 Stainless Steel
- Swivel Angle
- 360 Degrees
- Overall Weight
- 64 lb
- Boom Weight
- 35 lb
- Maximum Lifting Capacity
- 850 lb
- Included Components
- Winch
- Wire Color
- Silver
- Body Finish
- Electropolished
- Color
- Silver
- Compatible Base Manufacturer Part Number
- OZPED2-SS, OZSOC2-SS, OZWALL2-SS
Description
Davit Crane, Maximum Lifting Capacity 850 lb, Minimum Lifting Height 5.2 ft, Maximum Lifting Height 90 ft, Number of Boom Length Positions 4, Minimum Adjustable Boom Length 24 in, Maximum Adjustable Boom Length 42 in, Boom Weight 35 lb, Color Silver, Compatible Base Manufacturer Part Number OZPED2-SS, OZSOC2-SS, OZWALL2-SS, Included Components Winch, Mast Weight 29 lb, Overall Weight 64 lb, Power Source Electric, Swivel Angle 360 Degrees , Mobility Stationary, Overall Height 74 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.