Zoro Homepage

Davit Crane

  • Mfr # OZXR1000DAV-DCW

  • Zoro # G209197348


product price: $3,122.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
White
Swivel Angle
360 Degrees
Maximum Lifting Height
87.6 in
Compatible Base Manufacturer Part Number
OZPED1-TP, OZSOC1-TP, OZWALL1-TP
Included Components
Winch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZXR1000DAV-DCW
Zoro #
G209197348
UPC #
760921783917
Country of Origin
United States

Dimensions

Maximum Lifting Height
87.6 in
Minimum Lifting Height
58.8 in
Overall Height
87.6 in
Boom Length Adjustability
Fixed
No. of Boom Length Positions
1

Details

Item
Davit Crane
Color
White
Swivel Angle
360 Degrees
Compatible Base Manufacturer Part Number
OZPED1-TP, OZSOC1-TP, OZWALL1-TP
Included Components
Winch
Boom Weight
70 lb
Mast Weight
41 lb
Maximum Lifting Capacity
1,000 lb
Overall Weight
111 lb
Body Material
Steel
Control Type
Wired Control
Power Source
Electric

Description

Davit Crane, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height 58.8 in, Maximum Lifting Height 87.6 in, Boom Length Adjustability Fixed, Number of Boom Length Positions 1, Minimum Adjustable Boom Length Not Applicable, Maximum Adjustable Boom Length Not Applicable, Boom Weight 70 lb, Color White, Compatible Base Grainger Part Number 55VE63, 55VE64, 55VE65, Compatible Base Manufacturer Part Number OZPED1-TP, OZSOC1-TP, OZWALL1-TP, Control Type Wired Control, Included Components Winch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.