Shop OZ LIFTING PRODUCTS

Electric Wire Rope Hoist, 500 lb, 90 ft, Hook Mounted - No Trolley, 115V AC, Yellow

  • Mfr # OBH500

  • Zoro # G4500395


product price: 
$
1,374.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Hoist Mount
Hook Mounted - No Trolley
Lift Speed
75 fpm
Load Capacity
500 lb
Min. Between Hooks
26 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OBH500
Zoro #
G4500395
UPC #
-
Country of Origin
China
Color
Yellow
Hoist Lift
90 ft
Hoist Mount
Hook Mounted - No Trolley
Lift Speed
75 fpm
Load Capacity
500 lb
Min. Between Hooks
26 in
Motor HP
1.3 hp
Phase
1
Standards
CE
Voltage
115V AC
Brake
Electric Disc Motor
Control Cord
16 ft
Control
Pendant
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Lubrication
Oil Bath
Item
Electric Wire Rope Hoist
Number of Speeds
1
Finish
Powder Coat
Motor Horsepower
1 3/4 hp
Number of Reeves
1
Cord Material
Galvanized Wire
Features
Galvanized Wire Rope with 360 Degrees Weighted Hook Includes Safety Latch, Lightweight and Compact Design for Convenient Mounting, Operates on Standard Domestic Power Supply, Upper and Lower Limit Switches for Additional Safety
Starts and Stops per Hour
150
Current at Min. Voltage
17.5 A
Headroom
26 in
Programmable
Non-Programmable
Overload Protection Included
No
Brake Type
Dynamic, Mechanical
Body Material
Cast Steel
Duty Classification
H3
Maximum Lifting Capacity
500 lb
Pendant IP Rating
IP54
Hoist IP Rating
IP54
Controls
Pendant
Includes Clutch
Clutch Not Included
Lifting Hook Material
Cast Steel
Mount Type
Hook Mounted - No Trolley
Included Components
Safety Latch Hook
Includes Brake
Brake Included
Fixed Lift Speed
75 fpm
Cord Type
Rope
Current at Max. Voltage
17.5 A
Lifting Hook Type
Hook with Safety Latch
Material
Steel
Operating Voltage
115V AC
1st Layer Load Capacity
500 lb

Description

Electric Wire Rope Hoist, Current at Maximum Voltage 17.5 A, Current at Minimum Voltage 17.5 A, Duty Classification H3, Headroom 26 in, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 75 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Maximum Lifting Capacity 500 lb, Maximum Lifting Length 90 ft, Motor Horsepower 1 3/4 hp, Mount Type Hook Mounted - No Trolley, Operating Voltage 115V AC, Body Depth 7 7/8 in, Body Length 13 in

Ratings & reviews