Zoro Homepage

Manual Chain Hoist, 30 ft Chain L, Gray

  • Mfr # OZIND010-30CH

  • Zoro # G116147511


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Standards
AS1418.2, ASME B30.16, CE
Pull to Lift Rated Load
66 lb
Mount Type
Hook Mounted - No Trolley
Body Width
5 3/4 in
Maximum Lifting Capacity
1 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZIND010-30CH
Zoro #
G116147511
UPC #
-
Country of Origin
China

Dimensions

Chain Length
30 ft
Body Width
5 3/4 in
Body Depth
5 31/32 in
Mfr. Warranty Length
1 yr
Maximum Lifting Length
30 ft
Lifting Hook Opening Width
1 23/32 in

Details

Standards
AS1418.2, ASME B30.16, CE
Item
Chain Hoist
Pull to Lift Rated Load
66 lb
Mount Type
Hook Mounted - No Trolley
Maximum Lifting Capacity
1 ton
Brake Type
Weston Style
Chain Grade
Grade 80
For Outdoor Use
Yes
Body Material
Steel
Number of Load Chains
1
Headroom
14 19/32 in
Operating Position
Vertical
Includes Brake
Brake Included
Body Finish
Powder Coated
Power Source
Manual
Chain Finish
Zinc Plated
Chain Material
Steel
Product Type
Chain Hoist
Lifting Hook Material
Alloy Steel
Color
Gray
Features
Fully Enclosed Gearing, Heavy-Duty Latches, Load Sheave Bearings, Thrust Bearing on Lower Hook
Overload Protection Included
No

Description

Manual Chain Hoist, Chain Length 30 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 19/32 in, Includes Brake Brake Included, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 30 ft, Mount Type Hook Mounted - No Trolley, Body Depth 5 31/32 in, Body Material Steel, Body Width 5 3/4 in, Brake Type Weston Style, Chain Grade Grade 80, Chain Material Steel, Color Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.