Shop PAC STRAPPING PRODUCTS
See all product information
Create Account
Drum Clip, PK20
- Mfr # DC ORANGE
- Zoro # G824162004
product price:Â
$
594.99
/pk of 20, $29.75/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-4 Degrees F
Color
Orange
For Drum Type
ISO Drum
Standards
DIN EN 12195-1, EUMOS 40509
Operating Temperature - Maximum
122 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC ORANGE
- Zoro #
- G824162004
- UPC #
- -
- Country of Origin
- Netherlands
- Item
- Drum Clip
- Operating Temperature - Minimum
- -4 Degrees F
- Color
- Orange
- For Drum Type
- ISO Drum
- Standards
- DIN EN 12195-1, EUMOS 40509
- Operating Temperature - Maximum
- 122 Degrees F
- Compatible Drum Capacity
- 53 gal
- Material
- Fiberglass
- Features
- Compatible with Signode, Cordstrap and Kinedyne
- Shell Material
- Fiberglass
- Wire Color
- Orange
- Traction Material
- Fiberglass
Dimensions
- Fits Chest Size
- Compatible with Signode, Cordstrap and Kinedyne
Description
Drum Clip, PK20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.