Drum Clip, PK20
- Mfr # DC GREEN
- Zoro # G824161885
product price:Â
$
594.99
/pk of 20, $29.75/ea
Free Shipping & Returns
Key Features
Compatible Drum Material
Plastic
Color
Green
Operating Temperature - Minimum
-4 Degrees F
Features
Compatible with Signode, Cordstrap and Kinedyne
Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC GREEN
- Zoro #
- G824161885
- UPC #
- -
- Country of Origin
- Netherlands
- Item
- Drum Clip
- Compatible Drum Material
- Plastic
- Color
- Green
- Operating Temperature - Minimum
- -4 Degrees F
- Features
- Compatible with Signode, Cordstrap and Kinedyne
- Material
- Fiberglass
- Standards
- DIN EN 12195-1, EUMOS 40509, ISTA 3E
- Operating Temperature - Maximum
- 122 Degrees F
- Compatible Drum Capacity
- 53 gal
- For Drum Type
- Open Head Drum
- Shell Material
- Fiberglass
- Wire Color
- Green
- Traction Material
- Fiberglass
Dimensions
- Fits Chest Size
- Compatible with Signode, Cordstrap and Kinedyne
Description
Drum Clip, PK20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.