Shop PAC STRAPPING PRODUCTS
See all product information
Create Account
Drum Clip, PK20
- Mfr # DC RED
- Zoro # G624161962
product price:Â
$
565.99
/pk of 20, $28.30/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
122 Degrees F
Material
Fiberglass
Standards
DIN EN 12195-1, EUMOS 40509, ISTA 3E
Features
Compatible with Signode, Cordstrap and Kinedyne
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC RED
- Zoro #
- G624161962
- UPC #
- -
- Country of Origin
- Netherlands
- Item
- Drum Clip
- Operating Temperature - Maximum
- 122 Degrees F
- Material
- Fiberglass
- Standards
- DIN EN 12195-1, EUMOS 40509, ISTA 3E
- Features
- Compatible with Signode, Cordstrap and Kinedyne
- Color
- Red
- Compatible Drum Capacity
- 53 gal
- Operating Temperature - Minimum
- -4 Degrees F
- For Drum Type
- Tight Head Drum
- Shell Material
- Fiberglass
- Wire Color
- Red
- Traction Material
- Fiberglass
Dimensions
- Fits Chest Size
- Compatible with Signode, Cordstrap and Kinedyne
Description
Drum Clip, PK20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.