Shop PAC STRAPPING PRODUCTS
See all product information
Create Account
Plastic Strapping, 1/2 in W, 0.018 in Thick, 9,000 ft L, Hand
- Mfr # 48H.30.2190
- Zoro # G508620004
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Thickness
0.018 in
Color
Black
Coil Weight
26 lb
Strapping Length
9,000 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48H.30.2190
- Zoro #
- G508620004
- UPC #
- 707022111829
- Country of Origin
- United States
- Material
- Polypropylene
- Color
- Black
- Coil Weight
- 26 lb
- Strapping Grade
- Hand Strapping
- Item
- Plastic Strapping
Dimensions
- Thickness
- 0.018 in
- Strapping Length
- 9,000 ft
- Strapping Width
- 1/2 in
- Core Width
- 8 in
- Core Diameter
- 8 in
Description
Hand-Grade Polypropylene Strapping - -1/2x9000' - 0.018 Thickness - 8x8 CoreHand-Grade Polypropylene Strapping is a good alternative to steel at an economical price.
High elongation and elongation recoveryLow tension retentionCan be applied with hand toolsFor low- to moderate-volume jobsRecyclable
High elongation and elongation recoveryLow tension retentionCan be applied with hand toolsFor low- to moderate-volume jobsRecyclable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.