Shop PAC STRAPPING PRODUCTS
See all product information
Create Account
Plastic Strapping, 1/2 in W, 0.028 in Thick, 6,500 ft L, 820 lb Break
- Mfr # 422829
- Zoro # G324186975
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Core Width
3 in
Color
Black
Break Strength
820 lb
Core Diameter
16 in
Strapping Length
6,500 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 422829
- Zoro #
- G324186975
- UPC #
- -
- Country of Origin
- China
- Item
- Plastic Strapping
- Color
- Black
- Break Strength
- 820 lb
- Material
- Polyester
Dimensions
- Core Width
- 3 in
- Core Diameter
- 16 in
- Strapping Length
- 6,500 ft
- Strapping Width
- 1/2 in
- Thickness
- 0.028 in
Description
Pac Strapping Polyester Strapping, 1/2 in W x 6500' L, 16 in x 6 in Core Size, 820 Lbs Break Strength. Features Polyester Strapping 0.5 in. x.028 in. x 6 500 ft. Black 16 x 6 in. Core. We provide high-quality modern products to be enjoyed by many clients. Specifications Color: Black . Size: 0.5 in. x.028 in. x 6,500 ft.. Country of Origin: USA. Weight: 48 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.