Shop PAC STRAPPING PRODUCTS
See all product information
Create Account
Plastic Strapping, 3/8 in W, 0.021 in Thick, 12,900 ft L, Machine
- Mfr # 38M-25-2212
- Zoro # G224179152
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Color
White
Strapping Length
12,900 ft
Strapping Width
3/8 in
Core Width
8 in
Strapping Grade
Machine Strapping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38M-25-2212
- Zoro #
- G224179152
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Item
- Plastic Strapping
- Strapping Grade
- Machine Strapping
- Material
- Polypropylene
Dimensions
- Strapping Length
- 12,900 ft
- Strapping Width
- 3/8 in
- Core Width
- 8 in
- Core Diameter
- 8 in
- Thickness
- 0.021 in
Description
Polypropylene Strapping, 8 x 8 in. Core This quality polypropylene strapping's stretch and strength characteristics are designed specifically to withstand semi-automatic and automatic strapping machines. It features high elongation and recovery with low tension retention for tight, strong and fast strapping. 8 in core. Specifications Construction: Polypropylene. Length Feet: 12900. Core Inches: 8 x 8. Color Finish: White. Thickness Mil: 0.021. Tensile Strength: LB/IN250. Style: Machine-Grade. Type: Strapping. Strap Width Inches: 3/8.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.