Shop PAC STRAPPING PRODUCTS
See all product information
Create Account
Plastic Strapping, 3/8 in W, 0.022 in Thick, 12,900 ft L, Machine
- Mfr # 38M.30.2212
- Zoro # G402572737
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Core Diameter
8 in
Strapping Grade
Machine Strapping
Strapping Width
3/8 in
Strapping Length
12,900 ft
Thickness
0.022 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38M.30.2212
- Zoro #
- G402572737
- UPC #
- 707022352673
- Country of Origin
- United States
- Strapping Grade
- Machine Strapping
- Item
- Plastic Strapping
- Color
- White
Dimensions
- Core Diameter
- 8 in
- Strapping Width
- 3/8 in
- Strapping Length
- 12,900 ft
- Thickness
- 0.022 in
- Core Width
- 8 in
Description
8 x 8 Core Machine Grade Strapping 12900L x 3/8W x 0.022 Thick White
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.