Plastic Strapping, 3/8 in W, 0.021 in Thick, 12,900 ft L, Machine
- Mfr # 38M-25-2212
- Zoro # G402572904
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.021 in
Core Diameter
8 in
Color
White
Strapping Grade
Machine Strapping
Core Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38M-25-2212
- Zoro #
- G402572904
- UPC #
- 707022122658
- Country of Origin
- China
- Item
- Plastic Strapping
- Color
- White
- Strapping Grade
- Machine Strapping
Dimensions
- Thickness
- 0.021 in
- Core Diameter
- 8 in
- Core Width
- 8 in
- Strapping Width
- 3/8 in
- Strapping Length
- 12,900 ft
Description
8 x 8 Core Machine Grade Strapping 12900L x 3/8W x 0.021 Thick White
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.