Plastic Strapping, 1/2 in W, 0.028 in Thick, 3,250 ft L, 80 lb Break
- Mfr # 422828
- Zoro # G024182598
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Core Diameter
16 in
Strapping Width
1/2 in
Core Width
3 in
Color
Black
Strapping Length
3,250 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 422828
- Zoro #
- G024182598
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Item
- Plastic Strapping
- Material
- Polyester
- Break Strength
- 80 lb
Dimensions
- Core Diameter
- 16 in
- Strapping Width
- 1/2 in
- Core Width
- 3 in
- Strapping Length
- 3,250 ft
- Thickness
- 0.028 in
Description
Pac Strapping Polyester Strapping, 1/2 in W x 3250' L, 16 in x 3 in Core Size, 820 Lbs Break Strength Polyester Strapping is easier to use, lighter and has more flexibility than steel for most Medium and Heavy-duty applications. Packed 2 coils per case. Features Polyester Strapping 0.5 in. x 0.028 in. x 3 250 ft. - Black 16 x 3 in. Core. We provide high-quality modern products to be enjoyed by many clients. Specifications Color: Black . Size: 0.5 in. x 0.028 in. x 3,250 ft.. Country of Origin: USA. Weight: 27 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.