Steel Strapping, 3/4 in W, 0.020 in Thick, 200 ft L, 1,765 lb Break Strength, Steel
- Mfr # 3/4X.020 CP-PAC
- Zoro # G802537954
product price:Â
$
78.35
/ea
Key Features
Strapping Width
3/4 in
Strapping Length
200 ft
Core Width
3/4 in
Coil Weight
11 lb
Break Strength
1,765 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3/4X.020 CP-PAC
- Zoro #
- G802537954
- UPC #
- 707022314350
- Country of Origin
- United States
- Coil Weight
- 11 lb
- Item
- Steel Strapping
- Break Strength
- 1,765 lb
- Strapping Wind
- Ribbon
- Strapping Material
- Steel
Dimensions
- Strapping Width
- 3/4 in
- Strapping Length
- 200 ft
- Core Width
- 3/4 in
- Strapping Thickness
- 0.020 in
Description
THIS STEEL PORTABLE COIL IS USED IN A VARIETY OF APPLICATIONS WHERE A FULL COIL OF STEEL IS NOT NEEDED OR IS NOT PRACTICAL. THE PORTABLE COIL IS RIBBON WOUND IN A SELF-DISPENSING CARTON. FEATURES:
- 200'L X 3/4"W SOLID STEEL STRAPPING BREAK STRENGTH IS 1765 LBS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.