Shop ENCORE PACKAGING

Heavy Duty Table-Top Poly Tubing Roll Dispenser - 60"

  • Mfr # EP-730-60
  • Zoro # G013342354

product price: 
$
189.99
/ea
Free Shipping & Returns

Key Features

Material
Solid steel
Width
64 in
Size
60 in
Color
Black
Height
9.595 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EP-730-60
Zoro #
G013342354
UPC #
850035719589
Country of Origin
United States

Dimensions

Width
64 in
Size
60 in
Height
9.595 in
Length
72.51 in
Roll Length
60 in

Details

Material
Solid steel
Color
Black
For Use With
Poly Tubing
Mount
Table top or wall mountable (attachment kit included)
Includes
Simple hook-mounted handle for easily changing out rolls.

Description

This robust dispenser for poly tubing features a classic solid-steel industrial design. Can be easily mounted on a table top or wall. attachment kit included. Features a simple hook-mounted handle for easily changing out rolls.


  • Heavy duty dispenser for poly tubing
  • Table top or wall mountable (attachment kit included)
  • Features a simple hook-mounted handle for easily changing out rolls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews