Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pac Strapping Products Strapping Seal, 3/4", Open, PK200 OST68-200

Strapping Seal, 3/4", Open, PK200 (Discontinued)

  • Mfr # OST68-200
  • Zoro # G0648282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OST68-200
Zoro #
G0648282
UPC #
-
Country of Origin
United States

Dimensions

Length
1.25"
Thickness
.020

Details

Item
Strapping Seal,3/4",Open,Package Quantity 200
Material
Steel

Description

Strapping Seal,3/4 In.,Open,Package Quantity 200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.