Pacer 16-14 AWG Heat Shrink Spade Terminal - No 8 Stud Size - 100 Pack

  • Mfr # TE14-8SLF-100

  • Zoro # G911891985


product price: $49.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE14-8SLF-100
Zoro #
G911891985
UPC #
840248206549
Country of Origin
United States

Details

Item
Fork Terminal

Description

16-14 AWG Heat Shrink Spade Terminal - #8 Stud Size - 100 Pack Fork terminals connect wires to a stud, bus bar, or another part of an electrical system. Fork terminals help prevent frayed wires and offer a high level of protection. In an electrical environment, vibration is often a factor. Standard lock terminals will disconnect should the holding screw loosen. Locking fork terminals have a projection inside the forks, causing the terminals to snap onto the screw. Flanged fork terminals have the ends of the forks turned up. These designs will keep the terminal fastened even if the holding screw loosens. Features:High-quality tinned copper for corrosion resistance Efficient installation Creates solid connections Meets multiple compliances Benefits:Environmentally sealed Easy to Install Built for durability Long-lasting Specifications:Color: Blue Wire AWG: 16-14 AWG Stud Size: #8 Terminal Pad Width inch: 0.32in Package Size: One-hundred included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.