Zoro Homepage

Pacer 8 AWG Heat Shrink Ring Terminal - 1/4in Stud Size - 25 Pack

  • Mfr # TE8-14R-25

  • Zoro # G011891984


product price: $31.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE8-14R-25
Zoro #
G011891984
UPC #
840248209519
Country of Origin
United States

Details

Item
Ring Terminal

Description

8 AWG Heat Shrink Ring Terminal - 1/4in Stud Size - 25 Pack Ring terminals are used to connect wires to a connection point. They can easily be used with two or more wires. They offer a solid connection as the ring is fitted over a stud. This removes the possibility of the terminal disconnecting. Using the proper parts is essential to a high-quality electrical connection. Ring terminals are the most secure type of tongue-style terminal. They are known for their durability and ease of use. Features:Tinned copper 600 Volts The operating temperature is -55°C to 125°C Highly compliant Benefits & Protections:Solid connections Extremely durable Long-lasting Tin-plated Easy to install Specifications:Color: Pink Wire AWG: 8 AWG Stud Size inch: 1/4in Terminal Pad Width inch: 0.60in Package Size: Twenty-five included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.